FACOM HEX KEY SET LONG 9 PIECE 83SHST.JP9A

Set of 6 stainless steel hex keys

See technical information

References

Facom:83SHST.JP9A
Rubix:80292553
EAN:3662424000638
brand logo

Technical specifications

Number of elements9
Imprinthex / allen
See all Specifications

Product details : FACOM HEX KEY SET LONG 9 PIECE 83SHST.JP9A


Stainless steel ref X46Cr13. Also used for high-end food cutlery, surgical tools, brake discs. Vacuum hardening guaranteeing mechanical characteristics and corrosion resistance. The male keys are presented in a compact case with a folding flap allowing for quick selection of the desired dimensions. Key dimensions: 1.5 - 2.0 - 2.5 - 3.0 - 4.0 - 5.0 - 6.0 - 8.0 - 10.0 mm.

Technical specifications


Attributes
Number of elements9
Imprinthex / allen
Imprint size1,5 ;2 ;2,5 ;3 ;4 ;5 ;6 ;8 ;10 
£ 39.05 excl. VAT
/ Each
£ 46.86 incl. VAT
  • Delivery usually within ( 14 ) days