STANLEY BALL END HEX KEY SET 9PC MM 0-69-256
BALL-HEADED MALE WRENCH - CASE OF 9PCS
See technical informationReferences
Stanley:0-69-256
Rubix:80042232
EAN:3253560692568

Product details : STANLEY BALL END HEX KEY SET 9PC MM 0-69-256
Silicon steel
Spherical head allowing inclination up to 30°
Finish: Phosphate black
Conforms to ISO DIN 2936
9 pieces: 1.5-2-2.5-3-4-5-6-8-10 mm
Spherical head allowing inclination up to 30°
Finish: Phosphate black
Conforms to ISO DIN 2936
9 pieces: 1.5-2-2.5-3-4-5-6-8-10 mm
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 27,5x100x260 mm |
|---|---|
| Package weight | 394 g |
| Number of elements | 9 |
| Imprint | hex / allen |
| Imprint size | 1.5 - 10 |
Show UNSPSC/ECL@SS
£ 16.61 excl. VAT
/ Each
£ 19.93 incl. VAT
- Delivery usually within ( 7 ) days