BAHCO BE-9765 HEX KEY SET 1.5-5
Angle screwdriver set, 6-pcs, hexagon, ball head, burnished
See technical informationReferences
Bahco:BE-9765
Rubix:113A9368
EAN:7314150055128

Product details : BAHCO BE-9765 HEX KEY SET 1.5-5
Offset screwdriver set, 6 pcs, hexagon, ball end, burnished
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Number of elements | 6 |
| Imprint | hex / allen |
| Imprint size | 1,5 mm;2 mm;2,5 mm;3 mm;4 mm;5 mm |
Show UNSPSC/ECL@SS
£ 13.04 excl. VAT
/ Each
£ 15.65 incl. VAT
- In stock: Next day delivery
