Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Set of L-keys
WERA 022669 3950SPKL/9SM HEX KEY SET 1.5-10MM STAINLESS 9PC
WERA 022669 3950SPKL/9SM HEX KEY SET 1.5-10MM STAINLESS 9PC
Set of L-keys Wera
References
wera:
05022669001
rubix:
203A5860
ean:
4013288185211
Technical specifications
Number of elements
9
Imprint
Hex / Allen
See all Specifications
Product details
Technical specifications
Product details : WERA 022669 3950SPKL/9SM HEX KEY SET 1.5-10MM STAINLESS 9PC
Technical specifications
Attributes
Number of elements
9
Imprint
Hex / Allen
Imprint size
1,5 mm;2 mm;2,5 mm;3 mm;4 mm;5 mm;6 mm;8 mm;10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.90
excl. VAT
/
Each
£
45.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MILWAUKEE 4932480979 TORX FOLDING HEX KEY 8PC SET
ROEBUCK LONG HEXAGON KEYS - SO EASY SYSTEM HEAD SET 9 PIECE 827135
ROEBUCK BALLPOINT HEX KEY SET IMPERIAL
WERA 024244 967L/9 TORX KEY SET T8-T40 HF LONG BLACKLASER 9PC
WERA 024242 967PKL/9 TORX KEY SET T8-T40 LONG BALLEND BLACKLASER 9PC
FACOM EXTRA LONG HEX KEY SET 83S.JP9AL
BRITOOL EXPERT SLEEVE SET OF 7 TRX KEYS E121102
FACOM 83SH.JP9BPB 9 PIECE L-SHAPED HEX KEY SET 1.5MM
ROEBUCK HEX KEY LONG ARM BALL POINT 1.5-10MM 9 PIECE SET
ROEBUCK T HANDLE HEX KEYS IMPERIAL 8 PIECE SET
FACOM 84TCD.J6 SET OF 6 TEE WRENCH MORSETAPER5/32
FACOM 82H.JL13 HEX KEY SET
ROEBUCK NON-SPARKING SPHERICAL HEAD KEYS SET OF 9 879651
ROEBUCK HEX KEY SET IMPERIAL 9 PIECE
STANLEY 8PC FOLD TORX SET T9-T40 4-69-263