CUTLINE SET OF 7 CENTRE DRILLS HSS A TYPE 60 STANDARD 7 PCE 862086
Set of 7 hss centre drill bits - form a - 60° - normal series
See technical informationSee documentsReferences
GISS Cutline:862086
Rubix:862086
EAN:3660338168154

Documents
Product details : CUTLINE SET OF 7 CENTRE DRILLS HSS A TYPE 60 STANDARD 7 PCE 862086
Set of 7 hss centre drill bits - form a - 60° - normal series DIN 333 A
Composition: 4x1 - 5x1,5 - 6x2 - 8x2,5 - 8x3 - 10x4 - 12x5
Use: preparation of turning operations with the use of revolving lathe centre
Also available per units
Composition: 4x1 - 5x1,5 - 6x2 - 8x2,5 - 8x3 - 10x4 - 12x5
Use: preparation of turning operations with the use of revolving lathe centre
Also available per units
SET OF 7 CENTER DRILLS - HSS - 60°
Technical specifications
Attributes
| Number of elements | 7 |
|---|---|
| Composition | 4x1 - 5x1.5 - 6x2 - 8x2.5 - 8x3 - 10x4 - 12x5 |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 54.25 excl. VAT
/ Each
£ 65.10 incl. VAT
- In stock: Next day delivery
