Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
GUHRING 00585 002.500 DRILLS OTHER 9005850025000
GUHRING 00585 002.500 DRILLS OTHER 9005850025000
HSS centring drill bit Gühring
References
gühring:
9005850025000
rubix:
343A2415
ean:
4031093182553
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : GUHRING 00585 002.500 DRILLS OTHER 9005850025000
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.95
excl. VAT
/
Each
£
19.14
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
GUHRING 00581 008.000 CENTRE DRILLS
TITEX K1131-2.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073576
TITEX K1113TIN-1.6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073558
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SERIES MM 8 X 2.5 862497
TITEX K1131-3.15 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073577
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 4 X 1.0 862484
GUHRING 00292 004.760 BS5 CENTRE DR RH
IRWIN 6X100MM MASONDRILL 10501821
TITEX K1111-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073521
GUHRING 00280 002.000 CENTRE DRILL HSS 2.000 X 6.000 MM
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SERIES MM 4 X 1.0 862494
WALTER 5073624 DOUBLE ENDED HSS UNCOATED CENTRE DRILL 2.5
GUHRING 00281 002.500 DRILLS OTHER 9002810025000
CUTLINE CENTRE DRILL - HSS - A TYPE - 60 - STANDARD MM 8 X 3.0 726901
TITEX K1161-5 DRILLS SOLID CARBID TYPE N 5073596