Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
CUTLINE CENTRE DRILL - HSS - A TYPE - 60 - STANDARD MM 6 726899
CUTLINE CENTRE DRILL - HSS - A TYPE - 60 - STANDARD MM 6 726899
Hss 60° centering drill bit
References
giss cutline:
726899
rubix:
726899
ean:
3660338008795
Technical specifications
Diameter
6
mm
Tip diameter
2
mm
Total length
45
mm
See all Specifications
Product details
Technical specifications
Product details : CUTLINE CENTRE DRILL - HSS - A TYPE - 60 - STANDARD MM 6 726899
Hss 60° centering drill bit Standard: DIN 333A
Technical specifications
Attributes
Diameter
6
mm
Tip diameter
2
mm
Total length
45
mm
Body material
hss
Shape
other
Bevel angle
60
°
Steel strapping
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.40
excl. VAT
/
Each
£
5.28
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00280 002.500 CENTRE DRILL HSS 2.500 X 8.000 MM FORM A
DORMER A210.5X3.15 5969323
DORMER A2051.6X4.0 DRILL 1.60 MM X 4.00 MM 5969289
TITEX K1111-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073521
TITEX K1113-0.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073542
ROEBUCK A225BS6 223705 HSS CENTRE DRILL BS 6
DORMER A2004.0X10.0 DRILL 4.00 MM X 10.00 MM 5969866
GUHRING 00281 002.500 DRILLS OTHER 9002810025000
DORMER A200.8X3.15 DRILL 0.80 MM X 3.15 MM 5969822
GUHRING 00381 002.500 DRILLS OTHER 9003810025000
TITEX K1215-1.25 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073599
TITEX K1161-5 DRILLS SOLID CARBID TYPE N 5073596
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 5 X 1.5 862485
GUHRING 00381 002.000 DRILLS OTHER 9003810020000
DORMER A201 HSS DRILL 0.75 X 3.5MM