BAHCO B219.015 BAHCOFIT SLOTTED/POZIDRIV SCREWDRIVER SET WITH RUBBER G


BahcoFit Slotted/Phillips Screwdriver Set with Rubber Grip - 8 Pcs

References
bahco:B219.015
rubix:388A1619
ean:7314150283262
brand logo
brand logo
Technical specifications
Number of elements5
ImprintMultiple imprint
See all Specifications

Product details : BAHCO B219.015 BAHCOFIT SLOTTED/POZIDRIV SCREWDRIVER SET WITH RUBBER G


Includes 5 screwdrivers
0.5 x 3.0 x 75, 0.8 x 4.0 x 100, 1.0 x 5.5 x 125, PZ1 x 100, PZ2 x 125
Black oxide tip for higher accuracy
Two-component handle with vertical grooves and large soft-grip area for comfortable grip and high torque transfer
Handle made with over 75% rubber
Anti-slip surface
Permanent symbol and markings on the handle for quick identification of the tip
Integrated hanging hole
Chrome plated blade for high protection against corrosion, long life tool
High performance steel blade
In cardboard box

Strengths

Comfortable to use with the two-component handle made with over 75% rubber|Maximum grip thanks to the vertical anti-slip grooves in the handle|Easy size and screw type identification from the markings on the handle

Technical specifications


Attributes
Logistic Weight410 g
Number of elements5
ImprintMultiple imprint
Show UNSPSC/ECL@SS
£ 16.03 excl. VAT
/ Each
£ 19.24 incl. VAT
  • Usually arrives within 14 working days