BRITOOL EXPERT SLEEVE SET OF 9 SHORT HEX KEYS


Set of 9 hex metric male wrenches

References
expert:E113929
rubix:2014384
ean:3258951139295
brand logo
brand logo
Technical specifications
Number of elements9
ImprintHex / Allen

Product details : BRITOOL EXPERT SLEEVE SET OF 9 SHORT HEX KEYS


- On a plastic support, compact and resistant case.
- Chrome-vanadium steel wrenches, zinc plated.
- Short.
- Finishing: black phosphate.

Characteristics:
EAN: 3258951139295
Pack: 1
Contents: 1.5-2-2.5-3-4-5-6-8-10 mm.
Contents: Sizes: 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10mm
Presentation: Zinc-plated
Qty: 9
Qty: 9
[g]: 260

Strengths

Set of 9 Torx® male wrenches on a plastic support, compact and resistant case. Material: chrome vanadium, zinc plated.

Technical specifications


Attributes
Number of elements9
ImprintHex / Allen
Show UNSPSC/ECL@SS
£ 14.66 excl. VAT
/ Each
£ 17.59 incl. VAT
  • Usually arrives within 14 working days