BAHCO BE-9777B HEX KEY FOLDER HEX 2.5-10BIMAT
Metric Hex Folding L-Key Set with Phosphate Finish and Dual-Component Handle - 7 Pcs
See technical informationReferences
Bahco:BE-9777B
Rubix:222A9424
EAN:7314150188734

Product details : BAHCO BE-9777B HEX KEY FOLDER HEX 2.5-10BIMAT
Strengths
Dual-component soft grip handle, resistant to impact, does not conduct heat or cold or rust|Wide opening push button for automatic release of the blades|For different working position. Positive stop at 270° for maximum leverage|It has size markings printed on the hex key body for easy identification|Retail packaging with hanger
Technical specifications
Attributes
| Logistic Weight | 295 g |
|---|---|
| Number of elements | 7 |
| Imprint | hex / allen |
Show UNSPSC/ECL@SS
£ 19.59 excl. VAT
/ Each
£ 23.51 incl. VAT
- Delivery usually within ( 14 ) days
