BAHCO BE-9787 HEX KEY SET 3/32-3/8
Imperial Hex Folding L-Key Set with Phosphate Finish - 7 Pcs
See technical informationReferences
Bahco:BE-9787
Rubix:80075662
EAN:7314150056569

Product details : BAHCO BE-9787 HEX KEY SET 3/32-3/8
Strengths
In high quality impact resistant folder|Allows many different working positions|Positive stop at 270º degrees for maximum leverage|In blister packaging
Technical specifications
Attributes
| Logistic Weight | 390 g |
|---|---|
| Number of elements | 7 |
| Imprint | hex / allen |
Show UNSPSC/ECL@SS
£ 23.03 excl. VAT
/ Each
£ 27.64 incl. VAT
- Delivery usually within ( 14 ) days
