ROEBUCK 845322 8 PIECE LONG IMPERIAL BALL POINT HEXAGON KEY SET


8 piece long imperial ball point hexagon key set - phosphate

References
roebuck:845322
rubix:209A7477
ean:3660338075971
COMBINAISON WRENCHES SETS Number of elements 8
brand logo
brand logo
Technical specifications
Number of elements8
ImprintHex / Allen

Product details : ROEBUCK 845322 8 PIECE LONG IMPERIAL BALL POINT HEXAGON KEY SET


Standard: ASME B 18.3
Chrome-plated blades, brillant hardened steel tip for a perfect adhesion to the screw.
Allows screwing with angles up to 25°.
Contents:5/64-3/32-1/8-5/32-3/16-7/32-1/4‑5/16
brand logo

Technical specifications


Attributes
Number of elements8
ImprintHex / Allen
Show UNSPSC/ECL@SS
£ 41.74 excl. VAT
/ Each
£ 50.09 incl. VAT
  • In stock: Next day delivery