References
Bahco:1936M-14-15
Rubix:401A4866
EAN:7314151051426

Product details : BAHCO 1936M-14-15 TUBULAR HEX. SOCKET WRENCH
Tubular, straight
Chrome plated micro-matte finishing provides high quality surface
Special steel of chrome-molybdenum
Standards: DIN 896-B
Chrome plated micro-matte finishing provides high quality surface
Special steel of chrome-molybdenum
Standards: DIN 896-B
Strengths
Metric Tubular Double Head Socket Wrench
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Opening | 14x15 |
| Length | 137 mm |
| Type | tube wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 9.76 excl. VAT
/ Each
£ 11.71 incl. VAT
- Delivery usually within ( 14 ) days
