BAHCO 1936M-20-22 TUBULAR HEX SOCKET WRENCH
Set of pipe wrenches 1936M
See technical informationSee documentsReferences
Bahco:1936M-20-22
Rubix:121A6608
EAN:7314151830151

Documents
Product details : BAHCO 1936M-20-22 TUBULAR HEX SOCKET WRENCH
Tubular, straight
Chrome plated micro-matte finishing provides high quality surface
Special steel of chrome-molybdenum
Standards: DIN 896-B
Chrome plated micro-matte finishing provides high quality surface
Special steel of chrome-molybdenum
Standards: DIN 896-B
Strengths
Metric Tubular Double Head Socket Wrench
Technical specifications
Attributes
| Logistic Weight | 190 g |
|---|---|
| Opening | 20x22 |
| Length | 162 mm |
| Type | tube wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 14.35 excl. VAT
/ Each
£ 17.22 incl. VAT
- Delivery usually within ( 14 ) days
