46.AVSE - Insulated ring wrenches 1,000 volt VSE series
Opening | 13 |
---|---|
Length | 135 mm |
Logistic Weight | 92 g |
---|---|
Packaged dimensions (D x W x H) | 148x34x12 mm |
Package weight | 92 g |
Opening | 13 |
Length | 135 mm |
Weight | 70 g |
Finishing | Insulated |
Type | Flat wrench |
Usually arrives within 14 working days