FACOM OFFSET HEAVY DURY METRIC RING WRENCH 54A.36 36MM


54A - Polygon keys contrecoudées "big effort" metrics

References
facom:54A.36
rubix:1234099
ean:3148511106204
brand logo
brand logo
Technical specifications
Opening36
Length245 mm
See all Specifications

Product details : FACOM OFFSET HEAVY DURY METRIC RING WRENCH 54A.36 36MM


54A - Polygon keys contrecoudées "big effort" metrics
- Polygon offset wide-claw wrenches : for powerful clamping, thanks to the high resistance of the polygon head and the long adjustable handle (to be ordered separately).
- Clearance under the handle allows space for fingers or an obstacle. Ideal for series nuts.
- Handle to use: 54.M.1B for 24 and 30 mm; 54.M.2B for 32 to 41 mm; 54.M3B for 46 to 55 mm; 54.M4B for 60 to 70 mm.
- Metric dimensions: from 24 to 70 mm.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight775 g
Packaged dimensions (D x W x H)250x70x55 mm
Package weight775 g
Opening36
Length245 mm
Weight840 g
FinishingSatin/Chrome
TypeBox Wrench
Show UNSPSC/ECL@SS
£ 63.80 excl. VAT
/ Each
£ 76.56 incl. VAT
  • Usually arrives within 14 working days