References
Bahco:277-36
Rubix:401A6453
Manufacturer :277-36
EAN:7314150367214



Product details : BAHCO 277-36 27X36 OPEN END 36
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers from 9x12 to 27x36 receivers, from 7 to 90 mm openings, from 9 to 3,000 N·m
Sizes with * in torque length require a target torque setting calculation
Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAW24, TAWM9, TAWM14, TAWM24 wrenches
Range covers from 9x12 to 27x36 receivers, from 7 to 90 mm openings, from 9 to 3,000 N·m
Sizes with * in torque length require a target torque setting calculation
Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAW24, TAWM9, TAWM14, TAWM24 wrenches
Technical specifications
Attributes
| Opening | 36 mm |
|---|---|
| Length | 105 mm |
| Type | open-end wrench |
| Diameter | 36 mm |
Show UNSPSC/ECL@SS
£ 200.97 excl. VAT
/ Each
£ 241.16 incl. VAT
- Delivery usually within ( 14 ) days
