References
Gedore:VDE 2 E 14
Rubix:118A2678
Manufacturer :6036430
EAN:4010886603642

Product details : GEDORE 14MMVDE RING SPANNER VDE 2 E 14
Strengths
•Vanadium steel 31CrV3
VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation
VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation
Technical specifications
Attributes
| Opening | 14 |
|---|---|
| Length | 210 mm |
| Type | box wrench |
| Finishing | insulated |
| Diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 25.31 excl. VAT
/ Each
£ 30.37 incl. VAT
- Delivery usually within ( 22 ) days
