SPARTEX 855187 HEXAGONAL HEAD SCREWS WASHERS AND NUTS SET TYPE GALVANI


Set of screws, washers and nuts, zinc-plated steel

References
spartex:855187
rubix:256A2974
ean:3660338106484
Hexagonal head screws, washers and nuts set Type Galvanized steel
brand logo
Technical specifications
Typegalvanized steel
See all Specifications

Product details : SPARTEX 855187 HEXAGONAL HEAD SCREWS WASHERS AND NUTS SET TYPE GALVANI


Contents: .
Standard: DIB933 .
- 210 Allen head screws, total thread, class 8.8, white galvanized, M 5x20*, 6x30*, 8x40*, 10x50, 12x50, 16x50* .
*Also ISO4017 .
.
Standard: DIN 934 .
- 395 flat washers, medium series cut-out, medium class A 160HV, zinc-plated white M 5, 6, 8, 10, 12, 16 .
- 395 hexagonal nuts Class 8 zinc-plated white M 5*, 6*, 8*, 10, 12, 16* .
*Also ISO4032

Technical specifications


Attributes
Typegalvanized steel
Number of elements1000
Show UNSPSC/ECL@SS
£ 64.27 excl. VAT
/ Each
£ 77.12 incl. VAT
  • In stock: Next day delivery