FACOM STM.J6MGRPPB 1/2 HEXAGON BIT SOCKET OGV GRIP SET


SET OGV GRIP BITS 6 FLATS 1/2

References
facom:STM.J6MGRPPB
rubix:267A8852
ean:3662424156410
brand logo
brand logo
Technical specifications
Number of elements6
ImprintHex / Allen

Product details : FACOM STM.J6MGRPPB 1/2 HEXAGON BIT SOCKET OGV GRIP SET


OGV GRIP profile: designed for removing damaged hexagon screws, but also for protecting screws in good condition. Non-slip bi-directional profile bit: works equally well for loosening and tightening hexagon screws. High-precision machining: the bits are CNC-machined for optimum use on both damaged and undamaged screws. Composition: bits L. 60 mm: 10 - 11 - 12 - 14 - 17 - 19 mm.

Technical specifications


Attributes
Number of elements6
ImprintHex / Allen
Show UNSPSC/ECL@SS
£ 125.85 excl. VAT
/ Each
£ 151.02 incl. VAT
  • Usually arrives within 14 working days