Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Accessory for micrometers
Setting gauge
MITUTOYO 177-292 SETTING RING 60MM
MITUTOYO 177-292 SETTING RING 60MM
Setting Ring
References
mitutoyo:
177-292
rubix:
80136267
ean:
4946368038889
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 177-292 SETTING RING 60MM
Strengths
•Used for quick and accurate setting of dial bore gages, holtest and inside micrometers
If a setting ring of an optimal size is prepared, it can be used for calibration
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
223.15
excl. VAT
/
Each
£
267.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITUTOYO 167-132 MICROMETER SETTING STANDARD
MITUTOYO 177-146 SETTING RING 50MM
MITUTOYO 167-143 MICROMETER SETTING STANDARD
MITUTOYO 167-110 MICROMETER SETTING STANDARD
MITUTOYO 167-104 MICROMETER SETTING STANDARD
MITUTOYO 167-147 MICROMETER SETTING STANDARD
MITUTOYO 167-135 MICROMETER SETTING STANDARD
"MITUTOYO 167-164 MICROMETER SETTING GAUGE 24"""
MITUTOYO 167-102 MICROMETER SETTING STANDARD
MITUTOYO 167-165 SET BAR 167-165
MITUTOYO 167-107 MICROMETER SETTING STANDARD
MITUTOYO 177-314 SETTING RING 62MM
MITUTOYO 167-294 STANDARD SCREW THREAD MICROMETER 60 DEGREE
MITUTOYO 167-144 MICROMETER SETTING STANDARD
MITUTOYO 177-132 SETTING RING 14MM