MITUTOYO 177-257 SETTING RING 45MM

Setting Ring

See technical informationSee documents
References
Mitutoyo:177-257
Rubix:80297683
EAN:4946368038742
brand logo
Technical specifications
Nominal diameter (metric)4.5 mm
Tolerance+/-10 µm
Documents

Product details : MITUTOYO 177-257 SETTING RING 45MM


Strengths

•Used for quick and accurate setting of dial bore gages, holtest and inside micrometers
If a setting ring of an optimal size is prepared, it can be used for calibration

Technical specifications


Attributes
Nominal diameter (metric)4.5 mm
Tolerance+/-10 µm
Show UNSPSC/ECL@SS
£ 111.57 excl. VAT
/ Each
£ 133.88 incl. VAT
  • Usually arrives within 14 working days