CUTLINE 892190 PRECISION GROUND RING GAUGE D.5 TYPE C

Smooth Ring Gauges

See technical informationSee documents

References

Superseded Ref:864784
GISS Cutline:892190
Rubix:245A6441
EAN:3660338447761
brand logo

Technical specifications

Nominal diameter (metric)5 mm
Tolerance0.00125

Documents

Product details : CUTLINE 892190 PRECISION GROUND RING GAUGE D.5 TYPE C


Norms: DIN 2250C
PRECISION GROUND RING GAUGE D.5 TYPE C

Applications

Precision Ring Gauge
Hardened steel, ground and lapped
Dimensions for diameter

Technical specifications


Attributes
Nominal diameter (metric)5 mm
Tolerance0.00125
£ 33.90 excl. VAT
/ Each
£ 40.68 incl. VAT
  • Usually arrives within 14 working days