SGS Drill
Drilling diameter | 3 mm |
---|---|
Total length | 46 mm |
Length of cut | 12 mm |
Drilling diameter | 3 mm |
---|---|
Total length | 46 mm |
Length of cut | 12 mm |
Din standard | din 6539 |
Coating | non coated |
Tolerance | 0,000 to -0,010 |
Direction of cutting | right |
Ratio of diameter to length of drill hole | 3xd |
Body material | carbide |
Tip angle | 118 ° |
Tail diameter | 3 mm |
Usually arrives within 14 working days