References
INA:WS81106
Rubix:134A0824
Manufacturer :0000252400000
EAN:4012802468670

Product details : INA WS81106 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3x47x47 mm |
|---|---|
| Logistic Weight | 24 g |
| Inner diameter | 30 mm |
| Outer diameter | 47 mm |
| Width | 3 mm |
| Thickness | 3 mm |
| Material | through-hardened rolling bearing steel |
Show UNSPSC/ECL@SS
£ 24.23 excl. VAT
/ Each
£ 29.08 incl. VAT
- In stock: Next day delivery
