References
INA:GS81217
Rubix:105A1934
Manufacturer :0000250540000
EAN:4012802423754

Product details : INA GS81217 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 874, single direction, comprising K874, GS, WS
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9,5x125x125 mm |
|---|---|
| Logistic Weight | 454 g |
| Inner diameter | 88 mm |
| Outer diameter | 125 mm |
| Width | 9.5 mm |
| Thickness | 9.5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 191.29 excl. VAT
/ Each
£ 229.55 incl. VAT
- Delivery usually within ( 7 ) days
