References
INA:ZS6199
Rubix:238A3149
Manufacturer :0000557000000
EAN:4012802714067

Product details : INA ZS6199 CENTRAL WASHER
Intermediate washer
Technical specifications
Attributes
| Logistic Weight | 468 g |
|---|---|
| Inner diameter | 61 mm |
| Outer diameter | 99 mm |
| Width | 12.5 mm |
| Thickness | 12.5 mm |
Show UNSPSC/ECL@SS
£ 128.63 excl. VAT
/ Each
£ 154.36 incl. VAT
- Delivery usually within ( 7 ) days
