Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
INA NEEDLE BEARING WASHR WS81107
INA NEEDLE BEARING WASHR WS81107
Shaft locating washer
References
ina:
WS81107
rubix:
105A0976
manufacturer :
0000252670000
ean:
4012802712926
Technical specifications
Inner diameter
35
mm
Outer diameter
52
mm
Width
3.5
mm
See all Specifications
Product details
Technical specifications
Product details : INA NEEDLE BEARING WASHR WS81107
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
Logistics dimensions (L x W x H)
4
x
52
x
52
mm
Logistic Weight
32
g
Inner diameter
35
mm
Outer diameter
52
mm
Width
3.5
mm
Series
WS811
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.58
excl. VAT
/
Each
£
34.30
incl. VAT
In stock: Next day delivery
Select variants (33)
Add to cart
Create PDF from product
Check our products from related categories
INA NEEDLE BEARING WASHR GS81136
INA WS89315 AXIAL CYLINDRICAL ROLLER BEARINGS 893 SINGLE DIRECTION COM
NILOS RING 6207 AV
SKF BEARING SEATING RING U 214
NSK SR85/3.5-KIT+J PLUMMER BLOCK SEALS
INA NEEDLE BEARING WASHR WS81210
INA AXIAL CYLINDRICAL THRUST NEEDLE ROLLER BEARING WS81124
SKF BEARING SEATING RING U 205
SKF NEEDLE BEARING WASHER AS 3552
INA GS81208 NEEDLE BEARING WASHR 251350000
NSK SR130/5-KIT+J LOCATING RING SR130X5
SKF 3.00MM SHIM PACK TMAS75-300
SKF BEARING SEATING RING U204
NILOS RING 6214 JV
RHP LOCATING RING FR215/10J