Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
INA NEEDLE BEARING WASHR WS81210
INA NEEDLE BEARING WASHR WS81210
Shaft locating washer
References
ina:
WS81210
rubix:
201A3790
manufacturer :
0000253300000
ean:
4054369080193
Technical specifications
Inner diameter
50
mm
Outer diameter
78
mm
Width
6.5
mm
See all Specifications
Product details
Technical specifications
Product details : INA NEEDLE BEARING WASHR WS81210
Axial cylindrical roller bearings 874, single direction, comprising K874, GS, WS
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
Logistics dimensions (L x W x H)
7
x
78
x
78
mm
Logistic Weight
144
g
Inner diameter
50
mm
Outer diameter
78
mm
Width
6.5
mm
Series
WS812
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
257.90
excl. VAT
/
Each
£
309.48
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
INA NEEDLE BEARING WASHR WS81224
SKF BEARING SEATING RING U202
SKF 3MM SHIM TMAS50-300
NSK SR150/12.5-KIT LOCATING RING
INA NEEDLE BEARING WASHR GS81115
SKF BEARING SEATING RING U 314
INA NEEDLE BEARING WASHR WS81103
SKF 0.10MM SHIM PACK TMAS 50-010
FAG U210 BEARING SEATING RING 190057090000
INA NEEDLE BEARING WASHR WS81109
INA GS81124 AXIAL CYLINDRICAL THRUST NEEDLE ROLLER BEARING GS/81124
INA NEEDLE BEARING WASHR GS87411
INA NEEDLE BEARING WASHR GS81117
NILOS RING 6232 AV
FAG U314 BEARING SEATING RING 167444700000