References
INA:GS81208
Rubix:229A1189
Manufacturer :0000251350000
EAN:4012802423389

Product details : INA GS81208 NEEDLE BEARING WASHR 251350000
Axial cylindrical roller bearings 874, single direction, comprising K874, GS, WS
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x68x68 mm |
|---|---|
| Logistic Weight | 88 g |
| Inner diameter | 42 mm |
| Outer diameter | 68 mm |
| Width | 5 mm |
| Thickness | 5 mm |
| Material | through-hardened rolling bearing steel |
Show UNSPSC/ECL@SS
£ 18.81 excl. VAT
/ Each
£ 22.57 incl. VAT
- Delivery usually within ( 7 ) days
