References
SKF:U 205
Rubix:102A6573
Manufacturer :28158
EAN:7316577009302

Product details : SKF BEARING SEATING RING U 205
Rolling bearing component Aligning seat washer (thrust ball bearing) Single thrust. Also seating rings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5,5x50x50 mm |
|---|---|
| Logistic Weight | 32 g |
| Inner diameter | 36 mm |
| Outer diameter | 50 mm |
| Width | 5.5 mm |
| Thickness | 5.5 mm |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 24.67 excl. VAT
/ Each
£ 29.60 incl. VAT
- Delivery usually within ( 3 ) days
