Housing locating washer
Inner diameter | 87 mm |
---|---|
Outer diameter | 110 mm |
Width | 5.75 mm |
Logistics dimensions (L x W x H) | 6x110x110 mm |
---|---|
Logistic Weight | 161 g |
Inner diameter | 87 mm |
Outer diameter | 110 mm |
Width | 5.75 mm |
Series | GS811 |
Usually arrives within 14 working days