References
SKF:ZW 42X52
Rubix:104A6862
Manufacturer :30495
EAN:7316570897388

Product details : SKF SPACING WASHER ZW 42X52
Bearing housing and housing accessories Accessories
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2x52x42 mm |
|---|---|
| Logistic Weight | 4,2 g |
| Inner diameter | 42 mm |
| Outer diameter | 52 mm |
| Width | 2 mm |
| Thickness | 2 mm |
| Material | phosphated pressed steel sheet |
Show UNSPSC/ECL@SS
£ 49.25 excl. VAT
/ 25 pieces
£ 59.10 incl. VAT
- Delivery usually within ( 3 ) days
