Shaft locating washer
Inner diameter | 130 mm |
---|---|
Outer diameter | 170 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 9x170x170 mm |
---|---|
Logistic Weight | 641 g |
Inner diameter | 130 mm |
Outer diameter | 170 mm |
Width | 9 mm |
Series | WS811 |
Usually arrives within 14 working days