Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
SKF SPACING WASHER ZW 75X85
SKF SPACING WASHER ZW 75X85
Bearing Housing Accessory
References
skf:
ZW 75X85
rubix:
104A6995
manufacturer :
30502
ean:
7316571122953
Technical specifications
Inner diameter
75
mm
Outer diameter
85
mm
Width
2
mm
See all Specifications
Product details
Technical specifications
Product details : SKF SPACING WASHER ZW 75X85
Bearing housing and housing accessories Accessories
Technical specifications
Attributes
Logistics dimensions (L x W x H)
2
x
85
x
75
mm
Logistic Weight
7,3
g
Inner diameter
75
mm
Outer diameter
85
mm
Width
2
mm
Series
ZW
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.46
excl. VAT
/
Each
£
4.15
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
SKF NEEDLE BEARING WASHER WS 81106
FAG U210 BEARING SEATING RING 190057090000
INA NEEDLE BEARING WASHR GS89324
SKF 0.50MM SHIM PACK TMAS 50-050
SKF STEEL SHIM TMAS100-100
FAG U202 SEATING WASHER
SKF BEARING SEATING RING U 306
INA NEEDLE BEARING WASHR GS81106
SKF SPACING WASHER ZW 80X90
INA NEEDLE BEARING WASHR GS81113
SKF BEARING SEATING RING U 228
SKF SHIM PACK TMAS125-010
INA NEEDLE BEARING WASHR GS89314
SKF BEARING SEATING RING U 208
3208AV NILOS RING