References
SKF:U 408
Rubix:102A6339
Manufacturer :28202
EAN:7316570744361

Product details : SKF BEARING SEATING RING U 408
Rolling bearing component Aligning seat washer (thrust ball bearing) Single thrust. Also seating rings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x95x95 mm |
|---|---|
| Logistic Weight | 250 g |
| Inner diameter | 65 mm |
| Outer diameter | 95 mm |
| Width | 12 mm |
| Thickness | 12 mm |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 123.99 excl. VAT
/ Each
£ 148.79 incl. VAT
- Usually arrives within 14 working days
