References
INA:GS81107
Rubix:105A1347
Manufacturer :0000247240000
EAN:4012802712698

Product details : INA NEEDLE BEARING WASHR GS81107
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x52x52 mm |
|---|---|
| Logistic Weight | 28 g |
| Inner diameter | 37 mm |
| Outer diameter | 52 mm |
| Width | 3.5 mm |
| Thickness | 3.5 mm |
Show UNSPSC/ECL@SS
£ 29.26 excl. VAT
/ Each
£ 35.11 incl. VAT
- In stock: Next day delivery
