References
FAG:U307
Rubix:229A2088
Manufacturer :0167444460000
EAN:4012801182676

Product details : FAG U307 BEARING SEATING RING 167444460000
Seating washer U3, rolling bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7,5x72x72 mm |
|---|---|
| Logistic Weight | 83 g |
| Inner diameter | 52 mm |
| Outer diameter | 72 mm |
| Width | 7.5 mm |
| Thickness | 7.5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 22.45 excl. VAT
/ Each
£ 26.94 incl. VAT
- Delivery usually within ( 7 ) days
