References
FAG:GS87410
Rubix:105A0728
Manufacturer :0000247590000
EAN:4012802449228

Product details : INA GS87410 NEEDLE BEARING WASHER
Housing washer
Technical specifications
Attributes
| Logistic Weight | 550 g |
|---|---|
| Inner diameter | 52 mm |
| Outer diameter | 110 mm |
| Width | 9.5 mm |
| Thickness | 9.5 mm |
| Material | through-hardened rolling bearing steel |
Show UNSPSC/ECL@SS
£ 96.74 excl. VAT
/ Each
£ 116.09 incl. VAT
- Usually arrives within 14 working days
