References
INA:WS89306
Rubix:105A3082
Manufacturer :0000252160000
EAN:4012802712889

Product details : INA WS89306 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 893, single direction, comprising K893, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x60x60 mm |
|---|---|
| Logistic Weight | 104 g |
| Inner diameter | 30 mm |
| Outer diameter | 60 mm |
| Width | 6.25 mm |
| Thickness | 6.25 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 600.50 excl. VAT
/ 5 pieces
£ 720.60 incl. VAT
- Delivery usually within ( 7 ) days
