References
INA:GS81104
Rubix:104A8923
Manufacturer :0000246600000
EAN:4012802712643

Product details : INA GS81104 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3x35x35 mm |
|---|---|
| Logistic Weight | 13 g |
| Inner diameter | 21 mm |
| Outer diameter | 35 mm |
| Width | 2.75 mm |
| Thickness | 2.75 mm |
Show UNSPSC/ECL@SS
£ 117.00 excl. VAT
/ 5 pieces
£ 140.40 incl. VAT
- In stock: Next day delivery
