References
INA:WS81220
Rubix:132A0977
Manufacturer :0000255340000
EAN:4012802272536

Product details : INA WS81220 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 874, single direction, comprising K874, GS, WS
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x150x150 mm |
|---|---|
| Logistic Weight | 870 g |
| Inner diameter | 100 mm |
| Outer diameter | 150 mm |
| Width | 11.5 mm |
| Thickness | 11.5 mm |
Show UNSPSC/ECL@SS
£ 248.72 excl. VAT
/ Each
£ 298.46 incl. VAT
- Usually arrives within 14 working days
