References
SKF:U 206
Rubix:102A6333
Manufacturer :28159
EAN:7316577009319

Product details : SKF BEARING SEATING RING U 206
Rolling bearing component Aligning seat washer (thrust ball bearing) Single thrust. Also seating rings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5,5x55x55 mm |
|---|---|
| Logistic Weight | 33 g |
| Inner diameter | 42 mm |
| Outer diameter | 55 mm |
| Width | 5.5 mm |
| Thickness | 5.5 mm |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 27.00 excl. VAT
/ Each
£ 32.40 incl. VAT
- Usually arrives within 14 working days
