References
SKF:U 212
Rubix:102A6335
Manufacturer :28165
EAN:7316577009340

Product details : SKF BEARING SEATING RING U 212
Rolling bearing component Aligning seat washer (thrust ball bearing) Single thrust. Also seating rings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x100x100 mm |
|---|---|
| Logistic Weight | 160 g |
| Inner diameter | 78 mm |
| Outer diameter | 100 mm |
| Width | 9 mm |
| Thickness | 9 mm |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 66.62 excl. VAT
/ Each
£ 79.94 incl. VAT
- Delivery usually within ( 3 ) days
