Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Retainer and spring ring
SPARTEX TRUARC7A1.4532-RETAINING WASHERS A1.4532 14.3X7X0.9
SPARTEX TRUARC7A1.4532-RETAINING WASHERS A1.4532 14.3X7X0.9
Shaft lock washers
References
spartex:
TRUARC7A1.4532
rubix:
264A8907
manufacturer :
679945327
ean:
4043377363022
Technical specifications
Thickness
0.9
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX TRUARC7A1.4532-RETAINING WASHERS A1.4532 14.3X7X0.9
Retaining washers for shafts A1.4532 14,3X7X0,9 DIN 6799
Technical specifications
Attributes
Thickness
0.9
mm
Material/finishing
stainless steel a1
Outer diameter
14.3
mm
Type
brake rings for shafts
Inner diameter
7
mm
Standard
din 6799
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.22
excl. VAT
/ 200
pieces
£
73.46
incl. VAT
In stock: Next day delivery
Select variants (28)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX TRUARC2.3A1.4122-RETAINING WASHERS A1.4122 6.3X2.3X0.6
NORD-LOCK 1103 NL12SS M12 A4 WASHER
SPARTEX TRUARC5A1.4532-RETAINING WASHERS A1.4532 11.3X5X0.7
SPARTEX RETAINING RINGS FOR BORES D.27 A1 0472453227
SPARTEX RETAINING RINGS FOR SHAFTS D.25 A1 0471225
SPARTEX RETAINING RINGS FOR SHAFTS D.11 A1 0471453211
SWAGELOK SS-6M0-SET 6.00MM O/D ST/ST FERRULES SS-6MO-SET
SPARTEX RETAINING WASHERS FOR SHAFTS A1.4122 37.6X19X1.75 6799219
SPARTEX RETAINING RINGS FOR BORES D.190 A1 04722190
SPARTEX RETAINING RINGS FOR SHAFTS D.85 A1 0471285
SPARTEX RETAINING RINGS FOR BORES D.40 A1 0472240
SPARTEX RETAINING RINGS FOR SHAFTS D.39 A1 0471239
SPARTEX RETAINING RINGS FOR BORES D.30 A1 0472453230
SPARTEX RETAINING RINGS FOR SHAFTS D.34 A1 0471234
SPARTEX RETAINING RINGS FOR BORES D.12 A1 0472453212