Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Retainer and spring ring
SPARTEX RETAINING RINGS FOR BORES D.26 A1 0472226
SPARTEX RETAINING RINGS FOR BORES D.26 A1 0472226
Circlips for holes
References
spartex:
CIRI26A0268
rubix:
264A7420
manufacturer :
0472226
ean:
4043377040268
Technical specifications
Shaft diameter
26
mm
Thickness
0.16
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX RETAINING RINGS FOR BORES D.26 A1 0472226
Retaining rings for bores A1 26X DIN 472
Technical specifications
Attributes
Shaft diameter
26
mm
Thickness
0.16
mm
Material/finishing
stainless steel a1
Outer diameter
26
mm
Type
retaining ring
Standard
din 472
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.45
excl. VAT
/ 50
pieces
£
25.74
incl. VAT
In stock: Next day delivery
Select variants (119)
Add to cart
Check our products from related categories
SPARTEX RETAINING RINGS FOR BORES D.140 A1 04722140
SPARTEX RETAINING RINGS FOR BORES D.60 A1 0472260
SPARTEX RETAINING RINGS FOR BORES D.35 A1 0472235
SPARTEX RETAINING WASHERS FOR SHAFTS A1.4122 4.8X1.9X1.5 67992019
SPARTEX RETAINING RINGS FOR BORES D.41 A1 0472241
SPARTEX TRUARC4A1.4532-RETAINING WASHERS A1.4532 9.3X4X0.7
SPARTEX RETAINING RINGS FOR SHAFTS D.58 A1 0471258
SPARTEX RETAINING RINGS FOR BORES D.20 A1 0472220
SPARTEX RETAINING RINGS FOR BORES D.145 A1 04722145
SPARTEX RETAINING RINGS FOR BORES D.43 A1 0472243
SPARTEX RETAINING RINGS FOR SHAFTS D.90 A1 0471290
SPARTEX RETAINING RINGS FOR SHAFTS D.27 A1 0471453227
SPARTEX RETAINING RINGS FOR BORES D.30 A1 0472230
GEDORE LOCKING RING KB 6470
SPARTEX RETAINING RINGS FOR BORES D.13 A1 0472213