Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Retainer and spring ring
SPARTEX TRUARC6A1.4532-RETAINING WASHERS A1.4532 12.3X6X0.7
SPARTEX TRUARC6A1.4532-RETAINING WASHERS A1.4532 12.3X6X0.7
Shaft lock washers
References
spartex:
TRUARC6A1.4532
rubix:
264A8905
manufacturer :
679945326
ean:
4043377363015
Technical specifications
Thickness
0.7
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX TRUARC6A1.4532-RETAINING WASHERS A1.4532 12.3X6X0.7
Retaining washers for shafts A1.4532 12,3X6X0,7 DIN 6799
Technical specifications
Attributes
Thickness
0.7
mm
Material/finishing
stainless steel a1
Outer diameter
12.3
mm
Type
brake rings for shafts
Inner diameter
6
mm
Standard
din 6799
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.00
excl. VAT
/ 500
pieces
£
117.60
incl. VAT
In stock: Next day delivery
Select variants (28)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX RETAINING WASHERS FOR SHAFTS A1.4122 44.6X24X2 6799224
NORDLOCK WASHER M24 - NL24
SPARTEX RETAINING RINGS FOR BORES D.28 A1 0472453228
SPARTEX RETAINING RINGS FOR SHAFTS D.26 A1 0471226
SPARTEX TRUARC2.3A1.4122-RETAINING WASHERS A1.4122 6.3X2.3X0.6
SPARTEX RETAINING RINGS FOR BORES D.19 A1 0472219
SPARTEX RETAINING RINGS FOR SHAFTS D.8 A1 047145328
SPARTEX RETAINING RINGS FOR BORES D.41 A1 0472241
SPARTEX RETAINING RINGS FOR SHAFTS D.40 A1 0471453240
SPARTEX RETAINING RINGS FOR BORES D.31 A1 0472453231
SPARTEX RETAINING RINGS FOR SHAFTS D.35 A1 0471235
SPARTEX RETAINING RINGS FOR BORES D.135 A1 04722135
SPARTEX RETAINING RINGS FOR SHAFTS D.5 A1 047125
CIRTEQ CIRCLIP 1300-90MM
SPARTEX RETAINING RINGS FOR BORES D.29 A1 0472229