SPARTEX RETAINING WASHERS FOR SHAFTS A1.4122 4.25X1.5X0.4 67992015
Shaft lock washers
See technical informationReferences
Spartex:TRUARC1,5A1.4122
Rubix:268A5759
Manufacturer :67992015
EAN:4043377146861


Technical specifications
| Inner diameter | 1.5 mm |
|---|---|
| Outer diameter | 4.25 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX RETAINING WASHERS FOR SHAFTS A1.4122 4.25X1.5X0.4 67992015
Retaining washers for shafts A1.4122 4,25X1,5X0,4 DIN 6799
Technical specifications
Attributes
| Inner diameter | 1.5 mm |
|---|---|
| Outer diameter | 4.25 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 0.4 mm |
| Type | shaft lock washers |
| Standard | DIN 6799 |
Show UNSPSC/ECL@SS
£ 16.10 excl. VAT
/ 1,000 pieces
£ 19.32 incl. VAT
- Usually arrives within 14 working days
Inner diameter
1.5 mm
Outer diameter
4.25 mm