GEDORE 8156 CRIMP WRENCH FOR NON-INSULATED CONTAC


Crimp wrench 8156

References
gedore:8156
rubix:399A5388
manufacturer :2836831
ean:4010886939208
brand logo
brand logo
Technical specifications
Max capacity for cable6 mm
Weight180 g
See all Specifications

Product details : GEDORE 8156 CRIMP WRENCH FOR NON-INSULATED CONTAC


Crimp wrench for non-insulated contacts For non-insulated contacts with open crimping sleeve, such as flat plugs -F 2,8 -F4,8 -F6,3 und -F 9,5 Easy to handle Releasable positive locking Kind-to-hands formed handles GEDORE special steel, gun-metal finish Field of application: 1: 0.25-0.5 mm2 / 24-20 AWG 2: 0.5-1.0 mm2 / 20-18 AWG 3: 4.0-6.0 mm2 / 12-10 AWG 4: 1.5-2.5 mm2 / 16-14 AWG

Technical specifications


Attributes
Logistic Weight510 g
Max capacity for cable6 mm
Weight180 g
Show UNSPSC/ECL@SS
£ 148.00 excl. VAT
/ Each
£ 177.60 incl. VAT
  • Usually arrives within 14 working days