KNIPEX 169502SB ERGOSTRIP DISMANTLING TOOL LEFT HANDED 135MM


KNIPEX ErgoStrip® Universal Stripping Tool For right-handers

References
knipex:16 95 02 SB
rubix:157A1833
ean:4003773082910
brand logo
brand logo
Technical specifications
Max capacity for cable13 mm
Weight75 g

Product details : KNIPEX 169502SB ERGOSTRIP DISMANTLING TOOL LEFT HANDED 135MM


16 95 02 SB KNIPEX ErgoStrip®
for fast and precise stripping of all common round and damp-proof installation cables (e.g. NYM cable 3 x 1.5 mm² up to 5 x 2,5 mm²), data cables (e.g. twisted pair) and coax cables. innovative, ergonomic pistol grip design for easy cutting, stripping and longitudinal cut of the sheath. Conical, slimmed down tool ends for better access in confined areas. Stripping device for cross-sections 0.2 / 0.3 / 0.8 / 1.5 / 2.5 / 4 mm². Simplified insertion of single wires for stripping using location ridges. With opening spring and locking device. Easy insertion of coax and data cable thanks to opening aid. Multi-component design with a soft plastic zone for comfortable use and a secure grip. for left-handers.
  • Stripping capacities round cable (diametre): Ø 8 – 13 mm
  • Stripping capacity conductors and strands: 0.2 — 4.0 mm²
  • Stripping capacities for coax cable (diametre): Ø 4.8 – 7.5 mm
  • Stripping capacity data cable: CAT 5 - 7. Twisted Pair (UTP/STP)
  • Stripping capacities: Ø 8.0 — 13.0 mm
  • Technical specifications


    Attributes
    Max capacity for cable13 mm
    Weight75 g
    Show UNSPSC/ECL@SS
    £ 36.55 excl. VAT
    / Each
    £ 43.86 incl. VAT
    • In stock: Next day delivery